1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MQMLC20H-30D
Compact Air Cylinder - Standard Type, 20 mm Bore, 30 mm Stroke, Clevis Mounting Type
MI ITEM #
04568190
MFR #
MQMLC20H-30D
Price
$355.78
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Specialty Air Valves
SMC CORP OF AMERICA MQMLC20H-30D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MQMLC20H-30D
Compact Air Cylinder - Standard Type, 20 mm Bore, 30 mm Stroke, Clevis Mounting Type
MI ITEM #
04568190
MFR #
MQMLC20H-30D
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$355.78
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
20 mm
Stroke
30 mm
Details
Cushion Type
Rubber Bumper
Operating Pressure Range
+0.01 to +0.7 MPa
Operating Temperature Range
-10 to +80 °C
Overview
Mfr description
MQMLC20H-30D CYL, LOW FRICTION, HI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought