1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MQMLD10H-45D
Compact Air Cylinder - Standard Type, 10 mm Bore, 45 mm Stroke, Double Clevis Mounting Type
MI ITEM #
04568191
MFR #
MQMLD10H-45D
Price
$333.00
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Specialty Air Valves
SMC CORP OF AMERICA MQMLD10H-45D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MQMLD10H-45D
Compact Air Cylinder - Standard Type, 10 mm Bore, 45 mm Stroke, Double Clevis Mounting Type
MI ITEM #
04568191
MFR #
MQMLD10H-45D
Mfr description
MQMLD10H-45D CYL, LOW FRICTION, HI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$333
.00
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
10 mm
Stroke
45 mm
Details
Cushion Type
Rubber Bumper
Operating Pressure Range
+0.01 to +0.7 MPa
Operating Temperature Range
-10 to +80 °C
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items