Motion
MQQTF10-30DM
Compact Cylinder - Low Friction Type, 10 mm Bore, 30 mm Stroke
Mi Item #04568205
MFR #MQQTF10-30DM
Price$221.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Low Friction Type, 10 mm Bore, 30 mm Stroke
Mi Item #04568205
MFR #MQQTF10-30DM

Mfr description
MQQTF10-30DM CYL, METAL SEAL, LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.07/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke
    30 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)