Motion
MSQB1A
Rotary Table
Mi Item #04568256
MFR #MSQB1A
Price$278.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table
Mi Item #04568256
MFR #MSQB1A

Mfr description
MSQB1A CYL, ROTARY TABLE
  • Ideal for material transfer applications
  • Incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator
  • Seven sizes- 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0° to 190°, and auto switch capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.34/each

Specifications

Dimensions

  • Body Size
    1 mm
  • Bore Diameter  
    6 mm
  • Overall Height
    25 mm
  • Overall Length
    59.9 mm
  • Overall Width
    28 mm
  • Port 1 Size/Type
    M3 x 0.5 Female

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Type
    None
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 0.7 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)