Motion
MSQB3AE
Rotary Table
MI ITEM #04568276
MFR #MSQB3AE
Price$311.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table
MI ITEM #04568276
MFR #MSQB3AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$311.30/each

Specifications

Dimensions

  • Body Size
    3 mm
  • Bore Diameter  
    10 mm
  • Overall Height
    30.5 mm
  • Overall Length
    71.8 mm
  • Overall Width
    34.5 mm
  • Port 1 Size/Type
    M3 x 0.5 Female

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Type
    Rubber Bumper
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 0.7 s/90°
  • Standards Met
    JIS

Overview

Mfr description
MSQB3AE CYL, ROTARY TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought