Motion
MSUA20-90S
M(D)SUA, Rotary Table, High Precision Type - 90 ° Angle of Rotation
Mi Item #04568290
MFR #MSUA20-90S
Price$277.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M(D)SUA, Rotary Table, High Precision Type - 90 ° Angle of Rotation
Mi Item #04568290
MFR #MSUA20-90S

Mfr description
MSUA20-90S ROTARY TABLE, HIGH PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.06/each

Specifications

Dimensions

  • Body Size
    20

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Magnet
    No
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)