Motion
MSZB50A
Rotary Table - 50 Body Size
Mi Item #04568295
MFR #MSZB50A
Price$722.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table - 50 Body Size
Mi Item #04568295
MFR #MSZB50A

Mfr description
MSZB50A 3-POSITION, ROTARY, BASIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$722.53/each

Specifications

Dimensions

  • Body Size
    50
  • Port 1 Size/Type
    M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)