Motion
MTS20-25
Compact Air Cylinder - Standard Type, 20 mm Bore, 25 mm Stroke, Basic Mounting Type
MI ITEM #04568301
MFR #MTS20-25
List Price$298.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 20 mm Bore, 25 mm Stroke, Basic Mounting Type
MI ITEM #04568301
MFR #MTS20-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.45/each for your price

Overview

Mfr description
MTS20-25 MTS, PRECISION CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M5x0.8 Female ISO
  • Cushion Type
    Air Cushion
  • Port Size
    M5x0.8
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Push Force At 100 Psi
    220 N
  • Pull Force At 100 Psi
    165 N
  • Operating Temperature Range
    -10 to +60 °C
  • Special Applications
    Precision Applications
  • Overall Length
    145.5 mm
  • Overall Width
    26 mm
  • Overall Height
    38 mm
  • Manufacturer Catalog
  • Port Thread Standard
    ISO
  • Mounting Type
    Basic
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    MTS
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    M5x0.8
  • Rod Thread Standard
    ISO
  • Series
    MTS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text