Motion
MTS40-200M
Pneumatic Rotary Actuator - Body as Flange Mount
Mi Item #04568309
MFR #MTS40-200M
Price$615.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Rotary Actuator - Body as Flange Mount
Mi Item #04568309
MFR #MTS40-200M

Mfr description
MTS40-200M MTS, PRECISION CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.51/each

Specifications

Dimensions

  • Body Size
    40 mm
  • Port 1 Size/Type
    Rc
  • Port 2 Size/Type
    Rc

Details

  • Cushion Type
    Air Cushion
  • Magnet
    Yes
  • Mount Type
    Body as Flange
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)