Motion
MUZ-025
MOUNTING BRACKET
Mi Item #04568324
MFR #MUZ-025
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOUNTING BRACKET
Mi Item #04568324
MFR #MUZ-025

Mfr description
MUZ-025 MOUNTING BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Dimensions

  • Weight
    0.1 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)