Motion
MXJ4-5C
MXJ4-5C
Mi Item #04568363
MFR #MXJ4-5C
Price$296.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXJ4-5C
Mi Item #04568363
MFR #MXJ4-5C

Mfr description
MXJ4-5C CYL, PRECISION AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.82/each

Specifications

Dimensions

  • Bore Diameter  
    4.50 mm
  • Overall Height
    0.3940 in, 10 mm
  • Overall Width
    0.7870 in, 20 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Type
    Miniature
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    C
  • Guide Type
    Linear Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    Metal Stopper Both Ends
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    Metal Stopper Both Ends
  • Type
    Miniature Precision Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)