Motion
MXJ6-15CP
Guided Air Cylinder - 6 mm Bore, 15 mm Stroke
Mi Item #04568368
MFR #MXJ6-15CP
Price$368.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 6 mm Bore, 15 mm Stroke
Mi Item #04568368
MFR #MXJ6-15CP

Mfr description
MXJ6-15CP CYL, PRECISION AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.02/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)