Motion
MXJ8-15C
Guided Air Cylinder - 8 mm Bore, 15 mm Stroke
Mi Item #04568375
MFR #MXJ8-15C
Price$337.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 8 mm Bore, 15 mm Stroke
Mi Item #04568375
MFR #MXJ8-15C

Mfr description
MXJ8-15C CYL, PRECISION AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.54/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)