Motion
MXP12-25C
Cylinder, Air
MI ITEM #04568385
MFR #MXP12-25C
Price$283.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
MI ITEM #04568385
MFR #MXP12-25C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.30/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Overall Height
    22 mm
  • Overall Length
    106 mm
  • Overall Width
    33 mm
  • Port Size
    M5x0.8
  • Stroke  
    25 mm

Details

  • Additional Details
    Magnet & Switch Rail
  • Adjuster Option
    Metal Stoppers (Both Ends)
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    79 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXP

Overview

Mfr description
MXP12-25C CYL, SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought