Motion
MXP6-10
MXP6-10
MI ITEM #04568387
MFR #MXP6-10
Price$227.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXP6-10
MI ITEM #04568387
MFR #MXP6-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.37/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Adjuster Option
    Rubber Stopper
  • Auto-Switch
    No
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Martensitic Stainless Steel
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    Magnet, Rail, Rubber Stopper
  • Product Type
    Guided Air Cylinders
  • Series
    MXP
  • Type
    Guide Cylinder

Overview

Mfr description
MXP6-10 CYL, SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought