Motion
MXQ16L-20CSR
MXQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #04568435
MFR #MXQ16L-20CSR
Price$606.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #04568435
MFR #MXQ16L-20CSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$606.06/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Metal Stopper (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Filetage
    Rc(Pt)
  • Mounting Type
    Slider
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Rubber stopper
  • Style
    Symmetric
  • Type
    Guide Cylinder

Overview

Mfr description
MXQ16L-20CSR CYL, SLIDE TABLE, STROKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought