Motion
MXQ8L-40CT
MXQ8L-40CT
MI ITEM #04568513
MFR #MXQ8L-40CT
Price$513.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ8L-40CT
MI ITEM #04568513
MFR #MXQ8L-40CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$513.71/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Overall Height
    23 mm
  • Overall Length
    91 mm
  • Overall Width
    36 mm
  • Port Size
    M5x0.8
  • Stroke
    40 mm

Details

  • Adjuster Option
    Metal Stopper (Retraction End)
  • Bearings Included
    Slide Bearing
  • Magnet Included
    None
  • Maximum Applied Force
    71 N
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Proof Pressure
    +1.05 MPa
  • Slide Table Type
    High Precision Slide Table (MXQ Series)
  • Thread Standard
    ISO

Overview

Mfr description
MXQ8L-40CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought