Motion
MXQ-BS20
MXQ GUIDED CYLINDER
Mi Item #04568526
MFR #MXQ-BS20
Price$125.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER
Mi Item #04568526
MFR #MXQ-BS20

Mfr description
MXQ-BS20 SHOCK ABSORBER, EXTENSION END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.02/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Shock Absorber (Extension End)
  • Bearings
    Recirculating Ball Bearings
  • Bracket 1
    Extension End
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    BS
  • Filetage
    Rc(Pt)
  • Guide Type
    Linear
  • Hardware Type
    Shock Absorber
  • Mounting Type
    Extension End
  • Options Included
    Shock Absorber
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Style
    Standard
  • Type
    Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)