Motion
MXQ-CS25-X11
MXQ GUIDED CYLINDER
MI ITEM #04568534
MFR #MXQ-CS25-X11
Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER
MI ITEM #04568534
MFR #MXQ-CS25-X11

Mfr description
MXQ-CS25-X11 HARD STOP, EXTENSION END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Metal Stopper (Extension End)
  • Bearings
    Recirculating Ball Bearings
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    X11
  • Filetage
    Rc(Pt)
  • Guide Type
    Linear
  • Hardware Type
    Stroke Adjuster
  • Options Included
    Adjustment Range X11 (15Mm), Extension End, Metal Stopper
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Style
    Standard
  • Suffix For Stroke
    X11
  • Type
    Slide Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)