Motion
MXS16-30BSR
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #04568618
MFR #MXS16-30BSR
Price$506.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #04568618
MFR #MXS16-30BSR

Mfr description
MXS16-30BSR CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Additional Details
    With end lock
  • Adjuster Option
    Adjuster (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    End Lock
  • Body Type
    Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    BSR
  • Guide Type
    Linear
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, End Lock, Food Grade Grease, Ptfe Grease, Shock Absorber
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Safety Options
    End lock
  • Series
    MXS
  • Special Applications
    Food grade grease option
  • Stroke Adjuster Type
    Absorber on Extension End
  • Type
    Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)