Motion
MXS16L-75A-X11

SMC CORP OF AMERICA
MXS16L-75A-X11

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #04568653
MFR #MXS16L-75A-X11
Price$582.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS16L-75A-X11

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #04568653
MFR #MXS16L-75A-X11

Mfr description
MXS16L-75A-X11 CYL, AIR SLIDE TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    Absorber (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Symmetrical Type
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L-75A-X11
  • Guide Type
    Precision
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1.5 bar, 0.7 to 21.8 psi, 101.5 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    15Mm Stroke Adjuster, Both Sides Adjusters, Magnetic Piston, Rubber Bumpers, Symmetrical Type
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    MXS
  • Special Applications
    Symmetrical Type
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Suffix For Stroke
    A
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)