Motion
MXS20-150B-M9NL

SMC CORP OF AMERICA
MXS20-150B-M9NL

Guided Air Cylinder - 20 mm Bore, 150 mm Stroke Length
MI ITEM #04568664
MFR #MXS20-150B-M9NL
Price$1,104.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS20-150B-M9NL

Guided Air Cylinder - 20 mm Bore, 150 mm Stroke Length
MI ITEM #04568664
MFR #MXS20-150B-M9NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,104.56/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    150 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Absorber (Extension End)
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Overview

Mfr description
MXS20-150B-M9NL CYL, AIR SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought