Motion
MXS25TFL-40
MXS25TFL-40
MI ITEM #04568724
MFR #MXS25TFL-40
List Price$515.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS25TFL-40
MI ITEM #04568724
MFR #MXS25TFL-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.16/each for your price

Overview

Mfr description
MXS25TFL-40

Specifications

  • Slide Table Type
    Air Slide Table (MXS Series)
  • Bore Diameter
    25 mm
  • Stroke
    40 mm
  • Adjuster Option
    None
  • Magnet Included
    Magnet Included
  • Number Of Auto Switches
    0
  • Piston Action
    Double-Acting
  • Bearings Included
    Cross Roller Bearing
  • Port Size
    1/8 BSPP
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Maximum Applied Force
    687 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    118 mm
  • Overall Width
    92 mm
  • Overall Height
    62 mm
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text