Overview
Mfr description
MXS8-30AT-A96L CYL, AIR SLIDE TABLE
Specifications
- Country of OriginUS
- Additional DetailsStandard
- Adjuster OptionAdjuster (Retraction End)
- Bore Diameter
- Port Thread StandardM Thread
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data