Motion
MY1H20-100LS
MY1H-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 20 mm Bore, 100 mm Stroke, Linear Guide Type
Mi Item #04569268
MFR #MY1H20-100LS
Price$564.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1H-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 20 mm Bore, 100 mm Stroke, Linear Guide Type
Mi Item #04569268
MFR #MY1H20-100LS

Mfr description
MY1H20-100LS
  • Bore sizes: 16, 20 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.15 MPa (22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Overall Height
    46 mm
  • Overall Length
    300 mm
  • Overall Width
    78 mm
  • Port Size
    M5x0.8
  • Stroke  
    100 mm

Details

  • Additional Details
    The MY1H Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. The integrated high precision linear guide improves positioning accuracy and repeatability. It also features an end-lock option capable of holding the carriage position at the stroke end. Air cushions are standard and external shock absorbers are optional.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    1 pc
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    LS
  • End Lock Position
    Without End Lock
  • Guide Type
    Linear Guide
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    22 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    1 Pc, Low Load Shock Absorber+Adjust Bolt
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1H20-PS
  • Series
    MY1H
  • Stroke Adjuster Type
    LS = (Left: with Low Load Shock Absorber + Adjustment Bolt), (Right: Without)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)