Motion
MY1HT50TNG-2000H

SMC CORP OF AMERICA
MY1HT50TNG-2000H

MY1 RODLESS CYLINDER with 50 mm Bore Size
Mi Item #04569308
MFR #MY1HT50TNG-2000H
Price$6,215.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1HT50TNG-2000H

MY1 RODLESS CYLINDER with 50 mm Bore Size
Mi Item #04569308
MFR #MY1HT50TNG-2000H

Mfr description
MY1HT50TNG-2000H
  • Bore sizes: 50, 63 mm
  • Stroke lengths: 200, 400, 600, 800, 1000, 1500, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 MPa (15 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,215.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Height
    145 mm
  • Overall Length
    2414 mm
  • Overall Width
    254 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    2000 mm

Details

  • Additional Details
    The MY1HT Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust cover to protect from contaminants. It has added a second integrated high precision linear guide to increase rigidity for accomodating maximum loads up to 320 kg (704 lbs). The cylinder component can be detached from the guide units or workpiece for easy maintenance and cylinder replacement. External shock absorbers are standard.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    2 PC Shock Absorber
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    H
  • Guide Type
    Linear Guide
  • Made to Order
    No
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    G (Centralized Piping), H (2 Shock Absorbers At Each Stk End), Tn (Npt) Port Thread
  • Piping Type
    Centralized piping type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)