Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
Details
- Cylinder Application TypeRodless Cylinder
- For Use WithMy1M Guided Cylinder
- IncludesRepair Kit
- Mounting TypeAuto Switch
- Replacement Part TypeRepair Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)