Motion
MY1MW32-460
MY1MW32-460
MI ITEM #04569458
MFR #MY1MW32-460
Price$680.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1MW32-460
MI ITEM #04569458
MFR #MY1MW32-460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$680.78/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    460

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Rodless
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Overview

Mfr description
MY1MW32-460 SLIDE BEARING GUIDE TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought