Motion
MY1MW32-460L
MY1MW32-460L
MI ITEM #04569459
MFR #MY1MW32-460L
Price$865.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1MW32-460L
MI ITEM #04569459
MFR #MY1MW32-460L

Mfr description
MY1MW32-460L SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.97/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    460

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed Rodless Cylinder
  • Cylinder Style
    Rodless
  • Guide Type
    Slide Bearing
  • Mounting Type
    Mechanically Jointed Rodless Cylinder
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)