Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Replacement Drive Unit
- Country of OriginJP
- Cylinder StyleRodless
- Mounting TypeReplacement Drive Unit
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY2
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)