Motion
MY2HT-A40H1
STROKE ADJUSTMENT UNIT H TYPE
MI ITEM #04569532
MFR #MY2HT-A40H1
Price$103.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STROKE ADJUSTMENT UNIT H TYPE
MI ITEM #04569532
MFR #MY2HT-A40H1

Mfr description
MY2HT-A40H1 STROKE ADJUSTMENT UNIT H
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Stroke Adjustment Unit H Type
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Guide Type
    High Precision
  • Mounting Type
    Stroke Adjustment Unit H Type
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)