Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Bracket 1Vertical And Lateral Mounting
- Cylinder StyleRodless
- Mounting TypeVertical And Lateral Mounting
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)