Motion
MY3B16-750
MY3B16-750
Mi Item #04569563
MFR #MY3B16-750
Price$270.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3B16-750
Mi Item #04569563
MFR #MY3B16-750

Mfr description
MY3B16-750 CYL, RODLESS, MECH JT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Bracket 1
    Vertical And Lateral Mounting
  • Cylinder Style
    Rodless
  • Mounting Type
    Vertical And Lateral Mounting
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)