Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Adjuster OptionStroke Adjustment
- Body TypeRodless
- Bracket 1Basic
- Cushion TypeAir Cushion
- Cylinder StyleRodless
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless