Motion
MY-A25H2
MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #04569650
MFR #MY-A25H2
Price$103.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #04569650
MFR #MY-A25H2

Mfr description
MY-A25H2 STROKE ADJUSTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Country of Origin
    JP
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    H Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)