Specifications
Dimensions
- Bore Diameter25 mm
Details
- Country of OriginJP
- Installation Instructions
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeRodless Air Cylinders
- SeriesMY1
Overview
Mfr description
MYM-A25L1 STROKE ADJUSTMENT UNIT