Motion
NAF411-N03
FILTER, AIR 3/8" NPT *LQA
MI ITEM #04569702
MFR #NAF411-N03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER, AIR 3/8" NPT *LQA
MI ITEM #04569702
MFR #NAF411-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAF411-N03 FILTER, AIR 3/8" NPT

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Series
    AF
  • Drain Method
    Manual
  • Filter Rating
    5 μm
  • Element Life
    1 yr
  • Bowl Capacity
    1.52 oz
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    150 psi
  • Proof Pressure
    218 psi
  • Max Operating Temperature
    140 °F
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    1.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text