Overview
Mfr description
NAL430-N03-1S-1 LUBRICATOR, 3/8" NPT
Specifications
- Bowl MaterialPolycarbonate
- Body Size40
- SeriesAL
- Manufacturer Catalog
- Weight2.9 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data