Specifications
Dimensions
- Weight1.25 kg
Details
- Bowl MaterialPolycarbonate
- Bowl OptionsGuard
- IncludesBracket
- Manufacturer Catalog
- Maximum Operating Pressure100 psi
- Operating MediumAir
- SeriesAL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)