Overview
Mfr description
NAR425-N04B PREC REG 1/2" NPT
Specifications
- Set Pressure Range7 to 120 psi
- Body Size40
- Maximum Operating Pressure145 psi
- Mounting TypeWith Bracket
- Pressure GaugeWithout Pressure Guage
- Pressure Gauge IncludedWithout Pressure Gauge
- Series/SystemNAR-Pilot
- Product TypePilot Operated Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data