Motion
NARM2500-09A-N02G1

SMC CORP OF AMERICA
NARM2500-09A-N02G1

ARM REGULATOR, MANIFOLD
MI ITEM #04569730
MFR #NARM2500-09A-N02G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-09A-N02G1

ARM REGULATOR, MANIFOLD
MI ITEM #04569730
MFR #NARM2500-09A-N02G1

Mfr description
NARM2500-09A-N02G1 REGULATOR, MFLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    2500
  • Weight
    2.88 kg

Details

  • Inlet Port Type
    Common
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)