Specifications
Dimensions
- Body Size2500
- Inlet Port Size3/8 in
- Weight2.89 kg
Details
- Inlet Port TypeCommon
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeNPT
- Supply TypeCentralized Supply
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)