Motion
NAW1000-M5
AW FILTER/REGULATOR, MODULAR F.R.L. with M5x0.8 Port Size
MI ITEM #04569746
MFR #NAW1000-M5
List Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with M5x0.8 Port Size
MI ITEM #04569746
MFR #NAW1000-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.15/each for your price

Overview

Mfr description
NAW1000-M5 FILTER REGULATOR MODULAR

Specifications

  • Maximum Set Pressure
    101 psi
  • Set Pressure Range
    7.30 to 101 psi
  • Fluid Comp
    Air
  • Proof Pressure
    217 psi
  • Operating Temperature Range
    23 To 140 °F
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    140 °F
  • Thread Standard
    Metric
  • Body Size
    M5
  • Port Gender
    Female
  • Minimum Set Pressure
    7.3 psi
  • Port Size
    M5x0.8
  • Min Operating Temperature
    23 °F
  • Weight
    90 g
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text