Specifications
Dimensions
- Bore Diameter1.5000 in
- Cylinder Size1.5000 in
- Stroke48
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithNca1 Series
- Hardware TypeTrunnion Pin
- Mounting TypeTrunnion
- Replacement Part TypeTrunnion Pin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)