Motion
NCA150-20-Q6308

SMC CORP OF AMERICA
NCA150-20-Q6308

Pneumatic Cylinder Mounting Hardware - For use with Nca1 Tie-Rod Cylinder, 1.5000 in Bore
Mi Item #04569834
MFR #NCA150-20-Q6308
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA150-20-Q6308

Pneumatic Cylinder Mounting Hardware - For use with Nca1 Tie-Rod Cylinder, 1.5000 in Bore
Mi Item #04569834
MFR #NCA150-20-Q6308

Mfr description
NCA150-20-Q6308 FLANGE, MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.90/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Cylinder Size
    1.5000 in
  • Stroke
    20
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Nca1 Tie-Rod Cylinder
  • Hardware Type
    Flange
  • Mounting Type
    Flange Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)