Overview
Mfr description
NCA1B325-3200
- Medium Duty
- 12 Different NFPA Mounting Options
- Non-Rotating Options
- Tandem Cylinder Option
- Auto Switch capeable
Specifications
- Cylinder TypeNFPA
- Rod TypeSingle Rod
- Bore Diameter3.2500 in
- Additional DetailsSeries NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. The NCA1 expanded line of medium duty cylinders offer bore sizes ranging from 5 to 8 inches, and come standard with adjustable air cushion.
- Stroke32.000 in
- Rod GenderMale
- Rod - Thread Size3/4-16 Male Thread
- Port Size1/2 NPT
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Locking PositionWithout Locks
- Operating Temperature Range40 to 140 °F
- Port GenderFemale
- Port Thread StandardNPT
- Piston ActionDouble-Acting
- Rod Thread StandardUNF
- Rod Size1.0000 in
- Maximum Operating Pressure250 psi
- Minimum Operating Pressure8 psi
- Operating Pressure Range8 to 250 psi
- Push Force At 100 Psi830 lb
- Pull Force At 100 Psi79 lb
- Standards MetANSI (NFPA) T3.6.7 R2-1996
- Overall Width3.7500 in
- Overall Height3.7500 in
- Lube StyleNon-lube
- Mounting TypeBasic, MX0
- Seal KitNC1A325PS
- Cushion Valve AssemblyNC1A325-10-125
- Pivot PinNCDP-325 with Cotter Pins, NCA1-325 with Retainer Rings
- Rod ClevisNY-325
- Rod EyeNI-325
- Jam NutJM-10
- Flange Mount - MF1/MF2NCA1-F325
- Clevis Mount Fixed Mp1NCA1-X325
- Clevis Mount Detachable Mp2NCA1-D325
- Eye Mount - MP4 (Plain)NCA1-C325
- Foot Mounts - MS1NCA1-L325
- Foot Mounts - MS2NCA1-S325
- Tie Rod NutNCA325-13-Q6311
- Alignment Coupler Floating JointNJ-12, NCA1-AC325
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data