Motion
NCA1BA250-0200N-XTST

SMC CORP OF AMERICA
NCA1BA250-0200N-XTST

NCA1BA250-0200N-XTST
Mi Item #04569974
MFR #NCA1BA250-0200N-XTST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1BA250-0200N-XTST

NCA1BA250-0200N-XTST
Mi Item #04569974
MFR #NCA1BA250-0200N-XTST

Mfr description
NCA1BA250-0200N-XTST CYL, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XTST
  • Mounting Type
    Tie-Rod
  • Options Included
    Adjustable Air Cushion, Auto Switch Capable
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Special Applications
    Medium Duty
  • Suffix For Stroke
    N
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)