Motion
NCA1-CB150-XTSS

SMC CORP OF AMERICA
NCA1-CB150-XTSS

Pneumatic Cylinder Mounting Hardware - For use with Nca1 Series, 1.5000 in Bore, Stainless Steel Material
Mi Item #04570014
MFR #NCA1-CB150-XTSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1-CB150-XTSS

Pneumatic Cylinder Mounting Hardware - For use with Nca1 Series, 1.5000 in Bore, Stainless Steel Material
Mi Item #04570014
MFR #NCA1-CB150-XTSS

Mfr description
NCA1-CB150-XTSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Cylinder Size
    1.5000 in
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Nca1 Series
  • Hardware Type
    Clevis Bracket
  • Material
    Stainless Steel
  • Mounting Type
    Clevis
  • Replacement Part Type
    Clevis Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)