Motion
NCA1D250-1000-XB5

SMC CORP OF AMERICA
NCA1D250-1000-XB5

Tie Rod Air Cylinder - 2.5000 in Bore, 10.0000 in Stroke, Cushion Both Ends
MI ITEM #04570063
MFR #NCA1D250-1000-XB5
Price$229.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D250-1000-XB5

Tie Rod Air Cylinder - 2.5000 in Bore, 10.0000 in Stroke, Cushion Both Ends
MI ITEM #04570063
MFR #NCA1D250-1000-XB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.55/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    10.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Detachable Rear Clevis
  • Options Included
    Oversized Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1D250-1000-XB5 CYLINDER, NCA1, TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought