Specifications
Dimensions
- Bore Diameter325 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1 XT
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)